4 in. No Hub Cast Iron P-Trap

You last purchased this on
 
Tyler Pipe

4 in. No Hub Cast Iron P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

4 in. No Hub Cast Iron P-Trap

  • Fast #
  • Part #TNHPTTPP
  • Item #5098691
  • Manufacturer Part #011224
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, P-Trap
Material:
Cast Iron
Origin:
Domestic