This product requires certification to purchase.

4 x 2 in. Hub x Spigot Cast Iron Reducing Double Wye

Tyler Pipe

4 x 2 in. Hub x Spigot Cast Iron Reducing Double Wye

  • Fast #
  • Part #TSVDYPPK
  • Item #5098742
  • Manufacturer Part #002628
5 out of 5 Customer Rating
Brand image
Tyler Pipe

4 x 2 in. Hub x Spigot Cast Iron Reducing Double Wye

  • Fast #
  • Part #TSVDYPPK
  • Item #5098742
  • Manufacturer Part #002628
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Spigot
End Connections
Hub x Hub x Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
2 in
Fitting Sizes
4 in x 4 in x 4 in x 2 in
Characteristics & Features
Fitting Type
Reducing, Double, Wye
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic
Type
TSVDYPPK