This product requires certification to purchase.

4 X 6 Cast Iron CLST FLG

Tyler Pipe

4 X 6 Cast Iron CLST FLG

  • Fast #
  • Part #T2252PU
  • Item #236521
  • Manufacturer Part #P-08017
4.8 out of 5 Customer Rating
Brand image
Tyler Pipe

4 X 6 Cast Iron CLST FLG

  • Fast #
  • Part #T2252PU
  • Item #236521
  • Manufacturer Part #P-08017
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Flange
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic
Type
T2252PU
UPC
670610022916