2 in. x 5 ft. Hub x Spigot Cast Iron Soil Pipe
2 in. x 5 ft. Hub x Spigot Cast Iron Soil Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Length:
- 5 ft
- Material:
- Cast Iron
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Schedule Class:
- Service Weight
- Weight:
- 21 lb