4 in. x 5 ft. Hub x Spigot Cast Iron Soil Pipe

You last purchased this on
 
Tyler Pipe

4 in. x 5 ft. Hub x Spigot Cast Iron Soil Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

4 in. x 5 ft. Hub x Spigot Cast Iron Soil Pipe

  • Fast #
  • Part #TSVDHPPS
  • Item #5098584
  • Manufacturer Part #000112
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 5 – for example, 5, 10, 15, and so on.
Order in multiples of 5
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Length:
5 ft
Material:
Cast Iron
NSF Certified:
No
PipeTubing Size:
4 in
Schedule Class:
Service Weight
Weight:
42 lb