4 in. x 5 ft. Hub Extra Heavy Cast Iron SV Class Soil Pipe

You last purchased this on
 
Tyler Pipe

4 in. x 5 ft. Hub Extra Heavy Cast Iron SV Class Soil Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

4 in. x 5 ft. Hub Extra Heavy Cast Iron SV Class Soil Pipe

  • Fast #
  • Part #TSVSHPPS
  • Item #5099092
  • Manufacturer Part #000020
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Length:
5 ft
Material:
Cast Iron
NSF Certified:
Yes
PipeTubing Size:
4 in
Schedule Class:
Extra Heavy, SV
Wall Thickness:
0.18 in