5 in. No Hub Cast Iron Ferrule with Plug

Part #TNHCOSS  |  Item #5098485  |  Manufacturer Part #012139

$120.00 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5 in

    Part #TNHCOSS | Item #5098485 | Mfr. Part #012139

    Call for Pricing
    Call for Pricing
    Call us for price
    $120.00 /EACH

    Added to your cart. View Cart

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Documents

Specifications

Clean Bagged: No

End Connection 1: No Hub

End Connections: No Hub

Fitting Size 1: 5 in

Fitting Sizes: 5 in

Fitting Type: Ferrule with Plug

Length: 3-3/8 in

Material: Cast Iron