This product requires certification to purchase.

5 in. Hub x Spigot Cast Iron Long Sweep Bend

Tyler Pipe

5 in. Hub x Spigot Cast Iron Long Sweep Bend

  • Fast #
  • Part #TSVLSS
  • Item #5098618
  • Manufacturer Part #001072
4.4 out of 5 Customer Rating
Brand image
Tyler Pipe

5 in. Hub x Spigot Cast Iron Long Sweep Bend

  • Fast #
  • Part #TSVLSS
  • Item #5098618
  • Manufacturer Part #001072
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Straight, Long Sweep, Bend
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
No
Type
TSVLSS