5 x 3 in. Hub x Spigot Cast Iron Reducing Wye
5 x 3 in. Hub x Spigot Cast Iron Reducing Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Made in the USA
- Not intended for pressure use
- Manufactured from 100% recycled content
Specifications
- ASTM:
- ASTM A-74
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connections:
- Hub x Hub x Spigot
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 5 in x 5 in x 3 in
- Fitting Type:
- Reducing, Wye
- Material:
- Cast Iron
- Origin:
- Domestic