Tyler Pipe
6 x 5 in. SV Cast Iron Reducer
Part #TSVRUS | Item #5098414 | Manufacturer Part #003656
$106.10
EACH
(Pricing is for 6 in x 5 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
ASTM Specifications: ASTM A-74
Clean Bagged: No
End Connection 1: Hub
End Connection 2: Spigot
End Connections: Hub x Spigot
Fitting Size 1: 6 in
Fitting Size 2: 5 in
Fitting Sizes: 6 in x 5 in
Fitting Type: Reducer
Material: Cast Iron