Tyler Pipe
8 x 6 in. SV Cast Iron Reducer
Part #TSVRXU | Item #5098561 | Manufacturer Part #003687
$168.90
EACH
(Pricing is for 8 in x 6 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
ASTM Specifications: ASTM A-74
Clean Bagged: No
End Connection 1: Hub
End Connection 2: Spigot
End Connections: Hub x Spigot
Fitting Size 1: 8 in
Fitting Size 2: 6 in
Fitting Sizes: 8 in x 6 in
Fitting Type: Reducer
Material: Cast Iron