Tyler Pipe

8 x 8 x 3 in. Hub x Spigot SV Cast Iron Wye

Part #TSVYXXM  |  Manufacturer Part #387848

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Spigot

End Connections: Hub x Spigot

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 3 in

Fitting Sizes: 8 in x 8 in x 3 in

Fitting Type: Reducing

Material: Cast Iron

Schedule Class: SV

Weight: 33