8 x 8 x 4 in. SV Cast Iron Wye

Part #TSVYXXP  |  Item #5099185  |  Manufacturer Part #001713

$341.20 EACH
(Pricing is for 8 in x 8 in x 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 10 in x 6 in

    Part #TSVY1010U | Item #5098790 | Mfr. Part #001782

    Call for Pricing
    Call for Pricing
    Call us for price
    $636.90 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #TSVYMMK | Item #5098846 | Mfr. Part #001577

    Call for Pricing
    Call for Pricing
    Call us for price
    $66.80 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #TSVYPPK | Item #5098366 | Mfr. Part #001591

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.60 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #TSVYPPM | Item #5098378 | Mfr. Part #001607

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.80 /EACH

    Added to your cart. View Cart
  • 6 in x 6 in x 3 in

    Part #TSVYUUM | Item #5098798 | Mfr. Part #001676

    Call for Pricing
    Call for Pricing
    Call us for price
    $180.50 /EACH

    Added to your cart. View Cart
  • 6 in x 6 in x 4 in

    Part #TSVYUUP | Item #5098811 | Mfr. Part #001683

    Call for Pricing
    Call for Pricing
    Call us for price
    $178.80 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #TSVYXXP | Item #5099185 | Mfr. Part #001713

    Call for Pricing
    Call for Pricing
    Call us for price
    $341.20 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #TSVYXXU | Item #5098355 | Mfr. Part #001737

    Call for Pricing
    Call for Pricing
    Call us for price
    $423.60 /EACH

    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: SV

End Connection 2: SV

End Connection 3: SV

End Connections: SV

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: Reducing

Material: Cast Iron