DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Tyler Pipe 125# Ductile Iron 90 Degree Flange with Fabricated 1/2 in. IPT Tap-on-Pipe

TF9D

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Flange Type
Blind
Material
Ductile Iron
Pressure Class
125#