DESCRIPTION

  • Full baffle
  • Recommended that hubless Cast Iron pipe and fittings be joined with shielded couplings manufactured in accordance with CISPI 310
  • Tar coated
  • The use of unshielded couplings or any coupling not meeting the above specifications will void the product warranty

No-Hub Cast Iron Figure Six Left Hand Fitting

NHFSLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Reducing
Material
Cast Iron