Tyler Pipe

Series 775 2 in. Brass IPS Backwater Valve

Part #T775K  |  Item #1580804  |  Manufacturer Part #028130

Valve Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnished with threaded brass spud and neoprene seat with plastic float

Specifications

Collection: Series 775

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Material: Brass

UL Listed: No

Valve Seat Material: Neoprene

Valve Size: 2 in

Width: 2-1/4 in