DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Plain End Service Closet Bend right and left IPT Tap on Pipe

SVCB1616RLTJ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
16 in
Length
16 in
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV