Tyler Union

10 in. Domestic Ductile Iron Mechanical Joint Restraint Gland Pack

Part #TYL516088  |  Manufacturer Part #516088

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

FM Approved: No

Fits Pipe Size: 10 in

Material: Ductile Iron

UL Listed: No