10 x 4 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 
Tyler Union

Portsmouth® 10 x 4 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Portsmouth® 10 x 4 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #DFCRPC10P
  • Item #3525777
  • Manufacturer Part #670610317210
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Residential
Clean Bagged:
No
Coating:
Asphaltic, Prime Coated
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Height:
1 in
ISO:
ISO 9001
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - High:
250
Pressure Class:
125#
Type:
DFCRPC10P
UL Listed:
Yes
Weight:
85 lb
Width:
13-7/8 in