14 x 12 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
119 Luxury Series 14 x 12 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Residential
- Capacity:
- 45 gal
- Clean Bagged:
- No
- Coating:
- Prime Coated
- Collection:
- 119 Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Drain Opening:
- 1-1/2 in
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 14 in x 12 in
- Fitting Type:
- Concentric Reducer, Reducer
- Height:
- 37-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 48 in x 28 in
- Type:
- FCRPC1412
- UL Listed:
- Yes
- Weight:
- 220 lb
- Width:
- 28 in