12 in. Clamp Bell Restraint for IPS PVC and C900 PVC Pipe
Series 3000PP 12 in. Clamp Bell Restraint for IPS PVC and C900 PVC Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-1674, ASTM D-2774
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-600
- Application:
- IPS Pipe, PVC Pipe
- Coating:
- Alkyd Resin Baking Enamel
- Collection:
- Series 3000PP
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Height:
- 19-9/20 in
- Length:
- 18 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Bell Harness Restraint
- UL Listed:
- Yes
- Weight:
- 55 lb