12 in. Mechanical Joint Domestic Ductile Iron C110 Cut-In Sleeve

Part #DFBCIS12  |  Item #3152107  |  Manufacturer Part #069188

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DFBCIS10 | Item #3154037 | Mfr. Part #069171

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DFBCIS12 | Item #3152107 | Mfr. Part #069188

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DFBCISP | Item #3152171 | Mfr. Part #069140

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DFBCISU | Item #2401938 | Mfr. Part #069157

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DFBCISX | Item #2401980 | Mfr. Part #069164

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron