12 in. Mechanical Joint Straight Epoxy Ductile Iron C153 Short Body Wye

Part #MJELYLA12  |  Item #1630467  |  Manufacturer Part #032465

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Application: Waterworks

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Global

Pipe Lining: Fusion Bonded Epoxy

UL Listed: Yes