12 in. Union Tight Epoxy C153 22-1/2 Degree Bend with Gasket

You last purchased this on
 
Tyler Union

12 in. Union Tight Epoxy C153 22-1/2 Degree Bend with Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 in. Union Tight Epoxy C153 22-1/2 Degree Bend with Gasket

  • Fast #
  • Part #UTEL212
  • Item #3523056
  • Manufacturer Part #670610142133
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
Elbow Degree:
22-1/2 DD
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
12 in