12 x 12 x 6 x 6 in. Flanged 125# Ductile Iron C110 Full Body Cross (Less Accessories)

You last purchased this on
 
Tyler Union

12 x 12 x 6 x 6 in. Flanged 125# Ductile Iron C110 Full Body Cross (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 x 12 x 6 x 6 in. Flanged 125# Ductile Iron C110 Full Body Cross (Less Accessories)

  • Fast #
  • Part #DFCROSS12U
  • Item #2402140
  • Manufacturer Part #670610127420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connection 4:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
12 in x 12 in x 6 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No