12 x 2 in. Reducing Fusion Bonded Epoxy Ductile Iron C110 Full Body Blind Flange
12 x 2 in. Reducing Fusion Bonded Epoxy Ductile Iron C110 Full Body Blind Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Waterworks
- Coating:
- Prime Coated
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- MSS:
- MSS SP-45
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Tap Size:
- 2 in
- Thickness:
- 1.25 in
- UL Listed:
- Yes