12 x 4 in. Flanged 125# Ductile Iron C110 Concentric Full Body Reducer

Part #DFCR12P  |  Item #2402807  |  Manufacturer Part #128205

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Coating: Epoxy

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 4 in

Fitting Sizes: 12 in x 4 in

Fitting Type: Concentric

Length: 14 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: No