12 x 6 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 
Tyler Union

Cadet® 12 x 6 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Cadet® 12 x 6 in. Flanged Eccentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #DFERPC12U
  • Item #3525307
  • Manufacturer Part #670610276425
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Residential
Capacity:
55 gal
Clean Bagged:
No
Coating:
Asphaltic, Prime Coated
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
60 in
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
6 in
Fitting Sizes:
12 in x 6 in
Fitting Type:
Eccentric Reducer, Reducer
Height:
20 in
ISO:
ISO 9001
Installation Type:
3 Wall Alcove
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - High:
250
Pressure Class:
125#
Size:
60 in x 32 in
Type:
DFERPC12U
UL Listed:
Yes
Weight:
130 lb
Width:
32 in