Tyler Union 125# Domestic Ductile Iron C110 Flanged 90 Degree Bend DF9

DESCRIPTION

Tyler Union 125# Domestic Ductile Iron C110 Flanged 90 Degree Bend

DF9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Material
Ductile Iron
NSF Certified
No
Pressure Class
125#
Size
18 in x 18 in
Type
Straight
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday