DESCRIPTION

Blind 125# Ductile Iron C110 IPT Tap-on-Pipe Flange

DTAPBF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-21.10, ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-111
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Flange Type
Blind
Material
Ductile Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No