14 x 6 in. Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer
14 x 6 in. Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 14 in x 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic