Tyler Union
16 in. Mechanical Joint Ductile Iron AWWA C153 Short Body Plug with Cement Lining
Part #MJELSPLA16 | Item #3523921 | Manufacturer Part #033172
Product Details
- Fusion Bonded Epoxy Coating
- Pressure Rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Application: Commercial
Clean Bagged: No
Coating: Epoxy
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 16 in
Fitting Sizes: 16 in
Fitting Type: [Plug, Solid Plug]
High Pressure: 350
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]
Origin: Global
Pipe Lining: Fusion Bonded Epoxy
Type: Plug
UL Listed: Yes