16 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)

Part #MJELSCLA16  |  Item #3523979  |  Manufacturer Part #032991

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJELSCLA10 | Item #3523943 | Mfr. Part #030683

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJELSCLA12 | Item #3523957 | Mfr. Part #030690

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJELSCLA16 | Item #3523979 | Mfr. Part #032991

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJELSCLA18 | Item #3523985 | Mfr. Part #033004

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJELSCLA20 | Item #3523996 | Mfr. Part #033011

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJELSCLA24 | Item #3524022 | Mfr. Part #033028

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJELSCLAM | Item #3033665 | Mfr. Part #030706

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJELSCLAP | Item #3523651 | Mfr. Part #030713

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJELSCLAU | Item #3523677 | Mfr. Part #030720

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJELSCLAX | Item #3523694 | Mfr. Part #030737

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fusion Bonded Epoxy Coating
  • Pressure Rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Fusion Bonded Epoxy