16 x 6 in. Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

You last purchased this on
 
Tyler Union

16 x 6 in. Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

16 x 6 in. Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #DMJELRLA16U
  • Item #3109189
  • Manufacturer Part #670610053675
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
16 in
Fitting Size 2:
6 in
Fitting Sizes:
16 in x 6 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic