20 in. Mechanical Joint C153 22-1/2 Degree Bend (Less Accessories)

Part #DMJ2LA20  |  Item #2402784  |  Manufacturer Part #073444

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJ2LA10 | Item #2402668 | Mfr. Part #073345

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJ2LA12 | Item #2402686 | Mfr. Part #073369

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJ2LA14 | Item #2402709 | Mfr. Part #073383

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJ2LA16 | Item #2402733 | Mfr. Part #073406

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJ2LA18 | Item #2402764 | Mfr. Part #073420

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJ2LA20 | Item #2402784 | Mfr. Part #073444

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJ2LA24 | Item #2402837 | Mfr. Part #073468

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJ2LA30 | Item #2402911 | Mfr. Part #120254

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJ2LA36 | Item #2402979 | Mfr. Part #120766

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #DMJ2LA48 | Item #7620990 | Mfr. Part #507314

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJ2LAM | Item #2400810 | Mfr. Part #073260

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJ2LAP | Item #2400831 | Mfr. Part #073284

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJ2LAU | Item #2400882 | Mfr. Part #073307

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJ2LAX | Item #2400927 | Mfr. Part #073321

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi
  • Asphaltic coated
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Ductile Iron Class: C153

Elbow Degree: 22-1/2

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pipe Lining: Cement