20 x 18 in. Flanged Concentric Prime Coated Ductile Iron C110 Full Body Reducer

You last purchased this on
 
Tyler Union

20 x 18 in. Flanged Concentric Prime Coated Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

20 x 18 in. Flanged Concentric Prime Coated Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #DFCRPC2018
  • Item #3525466
  • Manufacturer Part #670610344605
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Coating:
Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
18 in
Fitting Sizes:
20 in x 18 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
UL Listed:
No