24 in. Mechanical Joint Straight Domestic Ductile Iron C110 Full Body 22-1/2 Degree Bend (Less Accessories)
24 in. Mechanical Joint Straight Domestic Ductile Iron C110 Full Body 22-1/2 Degree Bend (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C151
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL110
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- Pressure - High:
- 350
- UL Listed:
- Yes
- Weight:
- 880 lb