DESCRIPTION

  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11

3 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Plug

MJTPM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Ductile Iron
Size
4 in
Tap Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday