3 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

You last purchased this on
 
Tyler Union

3 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

3 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #DCFM
  • Item #2401922
  • Manufacturer Part #670610129431
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange
Flange Type:
Companion
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
125#
Thickness:
0.75 in
UL Listed:
Yes