3 x 2 in. Mechanical Joint IPT Ductile Iron C153 Short Body Tapped Cap

Part #DMJELTCLAMK  |  Item #2406399  |  Manufacturer Part #351238

Tap Size:

2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fusion Bonded Epoxy Coating
  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: IPT

End Connections: Mechanical Joint

Fits Pipe Size: 3 in

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in

Fitting Type: [Cap, Tapped]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pipe Lining: Fusion Bonded Epoxy

Tap Size: 2 in