3 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve
3 x 7-1/2 in. Mechanical Joint Ductile Iron C153 Short Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 7-1/2 in
- Fitting Sizes:
- 7-1/2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- Yes