Tyler Union
4 in. Flanged 125# Global Ductile Iron 90 Degree Bend
Part #F9P4P | Item #1839513 | Manufacturer Part #670610384268
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Bend, Straight
Material: Ductile Iron
NSF Certified: No
Origin: Global
Pipe Lining: Protecto P-401
Pressure Class: 125#
UL Listed: No