4 x 3 in. Flanged Domestic Eccentric Epoxy Ductile Iron C110 Full Body Reducer
4 x 3 in. Flanged Domestic Eccentric Epoxy Ductile Iron C110 Full Body Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pipe Lining:
- Epoxy
- UL Listed:
- No