6 in. C110 Ductile Iron Mechanical Joint x Plain End Offset (Less Accessories)
6 in. C110 Ductile Iron Mechanical Joint x Plain End Offset (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104, ANSI C111
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA B-16.1, AWWA C-110, AWWA C-104, AWWA C-111, AWWA C-660, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Plain End
- End Connections:
- Mechanical Joint x Plain End
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- Tap Size:
- 6 in
- UL Listed:
- Yes