6 in. Mechanical Joint Domestic Ductile Iron Wye (Less Accessories)

Part #DMJYP4LAU  |  Item #7291266  |  Manufacturer Part #482857

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 4 in

    Part #DMJYP4LAP | Item #3037327 | Mfr. Part #475026

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJYP4LAU | Item #7291266 | Mfr. Part #482857

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJYP4LAX | Item #7291267 | Mfr. Part #485186

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

ASME Specifications: [ASME B16.1, ASME B16.1 Class 125]

ASTM Specifications: [ASTM A-536, ASTM D-2000, ASTM A-242]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

CARB OTC LEED Compliant: No

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fire Suppression System Rated: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto 401™

UL Listed: Yes