6 x 13 in. Swivel x Socolet Ductile Iron C153 Short Body Adapter

You last purchased this on
 
Tyler Union

6 x 13 in. Swivel x Socolet Ductile Iron C153 Short Body Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 13 in. Swivel x Socolet Ductile Iron C153 Short Body Adapter

  • Fast #
  • Part #MJELSSHAU13
  • Item #2172775
  • Manufacturer Part #670610040385
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Swivel Nut
End Connection 2:
Socket Weld
End Connections:
Swivel Nut x Socket Weld
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Length:
13 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
Yes