6 x 5 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 
Tyler Union

6 x 5 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

6 x 5 in. Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #DFCRPCUS
  • Item #2401302
  • Manufacturer Part #670610276210
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-151, AWWA A-21.51
Clean Bagged:
No
Coating:
Prime Coated, Bituminous Tar
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in
Fitting Type:
Concentric Reducer, Reducer
ISO:
ISO 9001:2015
Length:
9 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pressure - High:
250
Type:
DFCRPCUS
UL Listed:
Yes
Weight:
51 lb