Tyler Union

6 x 6 in. Union Tight IPT Ductile Iron C153 Short Body Tapped Cap

Part #DUTELTCAPU  |  Manufacturer Part #405283

Tap Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connections: Union Tight

Fits Pipe Size: 6 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Tap Size: 6 in