8 in. Mechanical Joint Ductile Iron C110 Short Sleeve

You last purchased this on
 
Tyler Union

8 in. Mechanical Joint Ductile Iron C110 Short Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 in. Mechanical Joint Ductile Iron C110 Short Sleeve

  • Fast #
  • Part #DFBSSLAX
  • Item #2401400
  • Manufacturer Part #670610068808
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Short
Material:
Ductile Iron
Origin:
Domestic
Pipe Lining:
Cement