8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 22-1/2 Degree Bend

You last purchased this on
 
Tyler Union

8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 22-1/2 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 in. Mechanical Joint x Flared Ductile Iron C153 Short Body 22-1/2 Degree Bend

  • Fast #
  • Part #MJELF2LAX
  • Item #3523409
  • Manufacturer Part #670610030614
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116
AWWA:
AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C153
Elbow Degree:
22-1/2 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Flare
End Connections:
Mechanical Joint x Flare
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes